This product requires certification to purchase.

2 in. x 50 ft. Single Jacket Mill Discharge Hose MxF Quick Connects

Abbott Rubber Co Inc

2 in. x 50 ft. Single Jacket Mill Discharge Hose MxF Quick Connects

  • Fast #
  • Part #A1130200050CE
  • Item #4930224
  • Manufacturer Part #1130-2000-50-CE
3.1 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2 in. x 50 ft. Single Jacket Mill Discharge Hose MxF Quick Connects

  • Fast #
  • Part #A1130200050CE
  • Item #4930224
  • Manufacturer Part #1130-2000-50-CE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Male and female quick connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Single jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPS
End Connection 2
Coupler
End Connections
MNPS x Coupler
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
50 ft
Weight
18 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
Polyester
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
Application
Industrial
FM Approved
No
Product Type
Discharge Hose
UL Listed
No
UPC
708289505970