This product requires certification to purchase.

3 in. All Weather Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)

Abbott Rubber Co Inc

3 in. All Weather Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)

  • Fast #
  • Part #A12203000
  • Item #4936326
  • Manufacturer Part #1220-3000
4 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

3 in. All Weather Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)

  • Fast #
  • Part #A12203000
  • Item #4936326
  • Manufacturer Part #1220-3000
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Priced per foot but sold in 5 foot increments
  • Ideal for septic handling and construction service
  • All weather, low temperature suction hose
  • Lightweight and flexible
  • EPDM rubber tube reinforced with a green, polyethylene plastic helix
  • Abrasion resistant cover
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3-3/5 in
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
1 ft
Pressure - Maximum
45 psi
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green, Black
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
EPDM, Polyethylene
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Industrial
FM Approved
No
Product Type
Suction Hose
UPC
708289274487