This product requires certification to purchase.

6 in. x 300 ft. PVC Discharge Hose in Blue

Abbott Rubber Co Inc

6 in. x 300 ft. PVC Discharge Hose in Blue

  • Fast #
  • Part #A11486000
  • Item #7602637
  • Manufacturer Part #1148-6000
4.8 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

6 in. x 300 ft. PVC Discharge Hose in Blue

  • Fast #
  • Part #A11486000
  • Item #7602637
  • Manufacturer Part #1148-6000
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Priced per foot but sold in 25 foot increments
  • Designed for moderate use
  • Strong, lightweight and flexible
  • Mildew resistant
  • Rolls up flat for easy storage
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
1 ft
Pressure - Maximum
60 psi
Weight
0.86 lb
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Warranty & Product Information
FM Approved
No
Product Type
Discharge Hose
UL Listed
No
UPC
708289547468