This product requires certification to purchase.

16 oz. Cotton and Reinforced Plastic Mop in White (Case of 12)

Abco

16 oz. Cotton and Reinforced Plastic Mop in White (Case of 12)

  • Fast #
  • Part #ACM20016
  • Item #10114012
  • Manufacturer Part #CM-20016
4.5 out of 5 Customer Rating
Brand image
Abco

16 oz. Cotton and Reinforced Plastic Mop in White (Case of 12)

  • Fast #
  • Part #ACM20016
  • Item #10114012
  • Manufacturer Part #CM-20016
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The most popular and economical mop style for nearly every hard floor cleaning task, available in 4 ply and 8 ply
  • 100% cotton provides for maximum absorption and hold
  • Reinforced polyester 1 1/4" headband
  • General purpose use
  • Available in standard Brik Pak
  • This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
16 oz
Weight
16 oz
Characteristics & Features
Brand Model Compatibility
01200-NB, 01201-NB, 01202 - 01203, 01204, 01205 - 01206, 01208-MH, 01209-NB, MH-40110NBP
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Reinforced Plastic
Material Type
Polyester
Warranty & Product Information
Application
Commercial, General Purpose, Institutional
Green Seal Certified
Yes
UPC
050139200161