This product requires certification to purchase.

16 x 16 in. Microfiber Towel in Blue, 300 GSM (Pack of 25)

Abco

16 x 16 in. Microfiber Towel in Blue, 300 GSM (Pack of 25)

  • Fast #
  • Part #AMSBL40300
  • Item #10380758
  • Manufacturer Part #MS-BL40300
5 out of 5 Customer Rating
Brand image
Abco

16 x 16 in. Microfiber Towel in Blue, 300 GSM (Pack of 25)

  • Fast #
  • Part #AMSBL40300
  • Item #10380758
  • Manufacturer Part #MS-BL40300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy weight towels 350 gsm
  • Quick drying and non-abrasive
  • Can hold 7x their own weight in liquid and will not lint or scratch
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 in x 16 in
Characteristics & Features
Color Finish Name
Blue
Material
Microfiber
Warranty & Product Information
Application
Cleaning
Product Type
Towel
Type
AMSBL40300
UPC
050139044031