18 x 5 in. Mop in Blue
18 x 5 in. Mop in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
Documents
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 5 in
- Green Seal Certified:
- Yes
- Length:
- 18 in
- Size:
- 18 in x 5 in
- UPC:
- 050139165187
- Width:
- 5 in