This product requires certification to purchase.

36 x 2-1/2 in. Broom

Abco

36 x 2-1/2 in. Broom

  • Fast #
  • Part #ABH11006
  • Item #10369640
  • Manufacturer Part #BH-11006
5 out of 5 Customer Rating
Brand image
Abco

36 x 2-1/2 in. Broom

  • Fast #
  • Part #ABH11006
  • Item #10369640
  • Manufacturer Part #BH-11006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resist both heat and chemicals
  • Two threaded holes
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Wood
Warranty & Product Information
Application
Cleaning
Type
ABH11006
UPC
050139116363