This product requires certification to purchase.

48 in. Flagged Angle Broom with Metal Handle

Abco

48 in. Flagged Angle Broom with Metal Handle

  • Fast #
  • Part #ABR00403STB
  • Item #10505118
  • Manufacturer Part #BR-00403STB
3.6 out of 5 Customer Rating
Brand image
Abco

48 in. Flagged Angle Broom with Metal Handle

  • Fast #
  • Part #ABR00403STB
  • Item #10505118
  • Manufacturer Part #BR-00403STB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 81
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Broom head and bristles are made from recycled plastic
  • Fully flagged bristles move dirt and debris while trapping dust particles
  • Plastic block will not crack or chip
  • Requires Certification

Documents

Dimensions & Measurements
Length
48 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue, Grey
Material
Polypropylene
Warranty & Product Information
Product Type
Broom
Type
ABR00403STB
UPC
050139012658