This product requires certification to purchase.

58 in. Metal and Plastic Dust Mop Handle in Black

Abco

58 in. Metal and Plastic Dust Mop Handle in Black

  • Fast #
  • Part #ABH25005
  • Item #10114002
  • Manufacturer Part #BH-25005
3.4 out of 5 Customer Rating
Brand image
Abco

58 in. Metal and Plastic Dust Mop Handle in Black

  • Fast #
  • Part #ABH25005
  • Item #10114002
  • Manufacturer Part #BH-25005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sturdy black metal handle with metal swivel head & nylon lock for dust mop frames
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
58 in
Length
58 in
Package Quantity
Case of 24
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Handle Material
Metal
Material
Metal, Plastic
Material Type
Nylon
Warranty & Product Information
Application
Commercial, Institutional
UPC
050139250050