This product requires certification to purchase.

60 in. Wood Dust Mop Handle (Case of 12)

Abco

60 in. Wood Dust Mop Handle (Case of 12)

  • Fast #
  • Part #ABH01406NBFEEA
  • Item #10176164
  • Manufacturer Part #BH-01406NBFE
5 out of 5 Customer Rating
Brand image
Abco

60 in. Wood Dust Mop Handle (Case of 12)

  • Fast #
  • Part #ABH01406NBFEEA
  • Item #10176164
  • Manufacturer Part #BH-01406NBFE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable lacquered wood handle with metal swivel head & nylon lock for dust mop frames
  • Requires Certification

Documents

Dimensions & Measurements
Length
64 in
Width
15/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Brown
Material
Metal, Nylon, Wood
Warranty & Product Information
Product Type
Dust Mop Handle
Type
ABH01406NBFEEA