This product requires certification to purchase.

60 x 1-1/8 Clear Lacquered Wood Handle (Case of 12)

Abco

60 x 1-1/8 Clear Lacquered Wood Handle (Case of 12)

  • Fast #
  • Part #AHL01113FEEA
  • Item #10176167
  • Manufacturer Part #HL-01113FE
5 out of 5 Customer Rating
Brand image
Abco

60 x 1-1/8 Clear Lacquered Wood Handle (Case of 12)

  • Fast #
  • Part #AHL01113FEEA
  • Item #10176167
  • Manufacturer Part #HL-01113FE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty durable lacquered wood handle with ACME thread for floor broom heads
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Width
1-1/8 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Natural Wood
Material
Wood
Warranty & Product Information
Product Type
Broom Handle
Type
AHL01113FEEA