This product requires certification to purchase.

60 x 1-1/8 in. Broom Thread Handle (Case of 12)

Abco

60 x 1-1/8 in. Broom Thread Handle (Case of 12)

  • Fast #
  • Part #A01123
  • Item #9796805
  • Manufacturer Part #01123
5 out of 5 Customer Rating
Brand image
Abco

60 x 1-1/8 in. Broom Thread Handle (Case of 12)

  • Fast #
  • Part #A01123
  • Item #9796805
  • Manufacturer Part #01123
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ABCO’s hardwood handles are constructed for the demands of the commercial & industrial markets
  • Versatile and useful, these wooden handles are compatible with a wide selection of block types
  • All handles feature a lacquered finish
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/8 in
Handle Length (in)
60 in
Package Quantity
Case of 12
Characteristics & Features
Handle Material
Hardwood
Warranty & Product Information
Application
Commercial, Industrial
Product Type
Broom Thread Handle
UPC
000005814077