This product requires certification to purchase.

60 x 15/16 Clear Lacquered Wood Handle (Case of 12)

Abco

60 x 15/16 Clear Lacquered Wood Handle (Case of 12)

  • Fast #
  • Part #AHL01102FEEA
  • Item #10176166
  • Manufacturer Part #HL-01102FE
4.3 out of 5 Customer Rating
Brand image
Abco

60 x 15/16 Clear Lacquered Wood Handle (Case of 12)

  • Fast #
  • Part #AHL01102FEEA
  • Item #10176166
  • Manufacturer Part #HL-01102FE
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable lacquered wood handle with ACME thread for floor broom heads
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Width
15/16 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Wood
Warranty & Product Information
Product Type
Broom Handle
Type
AHL01102FEEA