This product requires certification to purchase.

8 in. Counter Duster

Abco

8 in. Counter Duster

  • Fast #
  • Part #A00101
  • Item #10392988
  • Manufacturer Part #00101
4.5 out of 5 Customer Rating
Brand image
Abco

8 in. Counter Duster

  • Fast #
  • Part #A00101
  • Item #10392988
  • Manufacturer Part #00101
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bristles available in soft gray flagged PVC or Tampico
  • 2-1/2 in L bristles
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
13 in
Characteristics & Features
Color Finish Name
Black
Handle Material
Wood
Warranty & Product Information
Product Type
Counter Duster
Type
A00101
UPC
050139001010