This product requires certification to purchase.

Cotton, Fiber and Synthetic Fiber Mop in White (Case of 12)

Abco

Cotton, Fiber and Synthetic Fiber Mop in White (Case of 12)

  • Fast #
  • Part #ALM202BLW
  • Item #10114030
  • Manufacturer Part #LM-202BLW
4.5 out of 5 Customer Rating
Brand image
Abco

Cotton, Fiber and Synthetic Fiber Mop in White (Case of 12)

  • Fast #
  • Part #ALM202BLW
  • Item #10114030
  • Manufacturer Part #LM-202BLW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blended mops are the most ideal choice for professional cleaning applications; using the best characteristics of synthetic, rayon and cotton in the final design
  • All blended mops are available in 4 sizes with a wide or narrow headband
  • Convenient Brik Pak for space savings
  • Fantail strip feature prevents tangles & provides more floor coverage with each stroke
  • Available in standard Brik Pak
  • This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
Large
Characteristics & Features
Brand Model Compatibility
01200 - 01201, 01202 - 01203, 01204, 01205 - 01206, 01207 - 01208
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Fiber, Synthetic Fiber
Material Type
Rayon
Warranty & Product Information
Application
Commercial, General Purpose, Institutional
Green Seal Certified
Yes
UPC
050139202103