This product requires certification to purchase.

60 in. Stirrup Style Wood Mop Handle (Case of 6)

Abco

Deluxe Series 60 in. Stirrup Style Wood Mop Handle (Case of 6)

  • Fast #
  • Part #A01203NB
  • Item #10113998
  • Manufacturer Part #01203-NB
5 out of 5 Customer Rating
Brand image
Abco

Deluxe Series 60 in. Stirrup Style Wood Mop Handle (Case of 6)

  • Fast #
  • Part #A01203NB
  • Item #10113998
  • Manufacturer Part #01203-NB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wood handle; stirrup style wet mop handle; ideal for narrow band mops
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Width
1-1/8 in
Characteristics & Features
Collection
Deluxe Series
Color Finish Category
Neutrals
Color Finish Name
Multi-color
Material
Metal, Wood
Warranty & Product Information
Application
Cleaning
Type
A01203NB
UPC
501390120304