This product requires certification to purchase.

60 in. Wood Wet Mop Handle in Clear (Case of 6)

Abco

Deluxe Series 60 in. Wood Wet Mop Handle in Clear (Case of 6)

  • Fast #
  • Part #A01204NB
  • Item #10113999
  • Manufacturer Part #01204-NB
3.8 out of 5 Customer Rating
Brand image
Abco

Deluxe Series 60 in. Wood Wet Mop Handle in Clear (Case of 6)

  • Fast #
  • Part #A01204NB
  • Item #10113999
  • Manufacturer Part #01204-NB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A good customer value for everyday cleaning, mop handle design has hardened a wing nut screw clamp and plated metal to prevent rusting
  • Available in 60”, in a clear wood handle
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
60 in
Package Quantity
Case of 6
Characteristics & Features
Collection
Deluxe Series
Color Finish Category
Clear
Color Finish Name
Clear
Material
Metal, Wood
Warranty & Product Information
Application
Commercial, Institutional
UPC
501390120472