This product requires certification to purchase.

Plastic Swing Away Mop Handle

Abco

Deluxe Series Plastic Swing Away Mop Handle

  • Fast #
  • Part #AMH01206NBFEEA
  • Item #10171419
  • Manufacturer Part #MH-01206NBFE
3.9 out of 5 Customer Rating
Brand image
Abco

Deluxe Series Plastic Swing Away Mop Handle

  • Fast #
  • Part #AMH01206NBFEEA
  • Item #10171419
  • Manufacturer Part #MH-01206NBFE
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fiberglass handle with Quick change head for easy mop removal
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Width
15/16 in
Characteristics & Features
Collection
Deluxe Series
Material
Fiberglass, Plastic
Warranty & Product Information
Application
Cleaning
Type
AMH01206NBFEEA