This product requires certification to purchase.

Janitor Cart with 3 Shelves and Bag in Black

Abco

Janitor Cart with 3 Shelves and Bag in Black

  • Fast #
  • Part #AJC274JC3B
  • Item #10505134
  • Manufacturer Part #JC-274JC3B
4.4 out of 5 Customer Rating
Brand image
Abco

Janitor Cart with 3 Shelves and Bag in Black

  • Fast #
  • Part #AJC274JC3B
  • Item #10505134
  • Manufacturer Part #JC-274JC3B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty black injection molded cart with easy glide wheels; 3 shelves for cleaning supplies - lower shelf will accommodate wet-mop bucket or round waste container
  • Requires Certification

Documents

Dimensions & Measurements
Height
23-11/100 in
Length
36-3/5 in
Width
12-3/25 in
Characteristics & Features
Tool Type
Janitor Cart
Warranty & Product Information
Type
AJC274JC3B