This product requires certification to purchase.

Microfiber Loop-End String Mop, Large, Blue (Case of 12)

Abco

Microfiber Loop-End String Mop, Large, Blue (Case of 12)

  • Fast #
  • Part #ALM50418LW
  • Item #10505138
  • Manufacturer Part #LM-50418LW
5 out of 5 Customer Rating
Brand image
Abco

Microfiber Loop-End String Mop, Large, Blue (Case of 12)

  • Fast #
  • Part #ALM50418LW
  • Item #10505138
  • Manufacturer Part #LM-50418LW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 56
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blue Large microfiber looped-end string mop; wide band, high liquid absorption. Launderable
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Polyester
Material Type
Polyimide
Warranty & Product Information
Type
ALM50418LW
UPC
050139504818