This product requires certification to purchase.

Plastic Broom in Black (Case of 12)

Abco

Plastic Broom in Black (Case of 12)

  • Fast #
  • Part #A00321NB
  • Item #10113997
  • Manufacturer Part #00321-NB
4.6 out of 5 Customer Rating
Brand image
Abco

Plastic Broom in Black (Case of 12)

  • Fast #
  • Part #A00321NB
  • Item #10113997
  • Manufacturer Part #00321-NB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfect for sweeping paper; light debris and litter from lobby areas
  • Manufactured with 3 sew stitching for strength using high quality natural or plastic bristle materials and is ideal for placement on utility carts
  • 30" long wooden handle
  • Available in all corn, blended corn fiber or plastic fiber
  • Wire bound with rust resistant wire
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
30 in
Package Quantity
Case of 12
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
UPC
501390032126