This product requires certification to purchase.

4 in. Cast Iron Teflon™ Lever Handle Butterfly Valve

ABZ Manufacturing

Figure 719 4 in. Cast Iron Teflon™ Lever Handle Butterfly Valve

  • Fast #
  • Part #A719953P
  • Item #7252692
  • Manufacturer Part #719-953-P
4 out of 5 Customer Rating
Brand image
ABZ Manufacturing

Figure 719 4 in. Cast Iron Teflon™ Lever Handle Butterfly Valve

  • Fast #
  • Part #A719953P
  • Item #7252692
  • Manufacturer Part #719-953-P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
12-53/100 in
Pressure Class
125#
Pressure - Maximum
150 psi
Valve Size
4 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 719
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 125, ANSI 150
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-67
NSF Certified
No
UL Listed
No