This product requires certification to purchase.

51 in. Steel AC Security Cage with Bar and Lock

AC Guard

51 in. Steel AC Security Cage with Bar and Lock

  • Fast #
  • Part #AACGUKITS
  • Item #4710123
  • Manufacturer Part #ACGUKITS
3.5 out of 5 Customer Rating
Brand image
AC Guard

51 in. Steel AC Security Cage with Bar and Lock

  • Fast #
  • Part #AACGUKITS
  • Item #4710123
  • Manufacturer Part #ACGUKITS
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
48 in
Height
59 in
Length
31 in
Width
48 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Security Cage