This product requires certification to purchase.

5.5W 5-Light LED Track Lighting in Matte Black

Access Lighting

Lincoln 5.5W 5-Light LED Track Lighting in Matte Black

  • Fast #
  • Part #A63075LEDDLPMBL
  • Item #9877847
  • Manufacturer Part #63075LEDDLP-MBL
5 out of 5 Customer Rating
Brand image
Access Lighting

Lincoln 5.5W 5-Light LED Track Lighting in Matte Black

  • Fast #
  • Part #A63075LEDDLPMBL
  • Item #9877847
  • Manufacturer Part #63075LEDDLP-MBL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
6-1/2 in
Length
43 in
Width
4-1/2 in
Characteristics & Features
Collection
Lincoln
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
5
Electrical & Operational Information
Lumens
2500
Number Of Hours
50000 hr
Volts
120V
Watts
5.5 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
641594242126