1-3/4 in. Metal Paper Clip (Box of 100)
1-3/4 in. Metal Paper Clip (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Silver
- Length:
- 1-3/4 in
- Material:
- Metal
- Package Quantity:
- Box of 100
- Product Type:
- Paper Clips
- UL Listed:
- No