This product requires certification to purchase.

3-7/8 x 7-5/8 x 7-1/2 in. Ice Maker F1807 PEX Supply Box

Accor Technology

4All® 3-7/8 x 7-5/8 x 7-1/2 in. Ice Maker F1807 PEX Supply Box

  • Fast #
  • Part #A4PBPO5IP842APWT
  • Item #7360402
  • Manufacturer Part #4PBPO5IP84-2AP WT
4.9 out of 5 Customer Rating
Brand image
Accor Technology

4All® 3-7/8 x 7-5/8 x 7-1/2 in. Ice Maker F1807 PEX Supply Box

  • Fast #
  • Part #A4PBPO5IP842APWT
  • Item #7360402
  • Manufacturer Part #4PBPO5IP84-2AP WT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve with attached 84" PVC connector & polymer arrester, type A, B, C PEX
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-1/2 in
Length
3-7/8 in
Overall Box Size
3-7/8 in x 7-5/8 in x 7-1/2 in
Width
7-5/8 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Collection
4All®
Supply Box Connection Type
F1807 PEX
Supply Box Type
Ice Maker
Warranty & Product Information
Fire Rated
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No