This product requires certification to purchase.

1/2 in Push X 3/8 in Compression Supply Kit

Accor Technology

FlowTite® 1/2 in Push X 3/8 in Compression Supply Kit

  • Fast #
  • Part #AWHO3209
  • Item #11627622
  • Manufacturer Part #WHO-3209
3.2 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® 1/2 in Push X 3/8 in Compression Supply Kit

  • Fast #
  • Part #AWHO3209
  • Item #11627622
  • Manufacturer Part #WHO-3209
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy Pull/Push On/Off Handle
  • Original one-piece factory attached connector
  • 100% non-metallic water contact
  • Brushed Chrome look
  • Removable and Reusable
  • Property owner protection
  • Reduced maintenance costs
  • 10:1 margin of safety
  • Long-term proven technology performance
  • No sticking or leaking turn handles due to dried out rubber packing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Compression
End Connections
Push x Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
20 in
Characteristics & Features
Collection
FlowTite®
Color Finish Category
Whites
Color Finish Name
White
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
CSA Certified
Yes
NSF
NSF 61
NSF Certified
Yes
Type
AWHO3209