This product requires certification to purchase.

1/2 x 1/4 in. Ice Maker Box with Valve Only in Clean White

Accor Technology

FlowTite® 1/2 x 1/4 in. Ice Maker Box with Valve Only in Clean White

  • Fast #
  • Part #APBPO52WT
  • Item #4008558
  • Manufacturer Part #WHO-3013
3.7 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® 1/2 x 1/4 in. Ice Maker Box with Valve Only in Clean White

  • Fast #
  • Part #APBPO52WT
  • Item #4008558
  • Manufacturer Part #WHO-3013
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
End Connection 1
OD Tube
End Connection 2
Compression
End Connections
OD Tube x Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Collection
FlowTite®
Color Finish Category
Whites
Color Finish Name
Clean White
Warranty & Product Information
NSF Certified
No
UL Listed
No