1/2 x 3/8 in. Supply Stop Valve
FlowTite® 4All® 1/2 x 3/8 in. Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- FlowTite® 4All®
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Supply Stop Valve
- WaterSense Labeled:
- No