This product requires certification to purchase.

Dishwasher 1/2 in x 3/8 in. x 72 in. Supply Kit in White

Accor Technology

FlowTite® Dishwasher 1/2 in x 3/8 in. x 72 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP723XL
  • Item #2150476
  • Manufacturer Part #WHO-3263
4.2 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® Dishwasher 1/2 in x 3/8 in. x 72 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP723XL
  • Item #2150476
  • Manufacturer Part #WHO-3263
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dishwasher supply kit with arrestor
  • Push-on angle 1/2" nominal with attached PVC high performance connector with inline arrester x 3/8" nut with escutcheon
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
MIPS
End Connections
Push x MIPS
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
72 in
Characteristics & Features
Collection
FlowTite®
Color Finish Category
Whites
Color Finish Name
White
Rigid
No
Water Supply Connector Type
Dishwasher
Warranty & Product Information
CSA Certified
Yes
NSF
NSF 61
NSF Certified
Yes