Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
FlowTite® Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Sink