This product requires certification to purchase.

Sink 1/2 x 12 in. Supply Kit in White

Accor Technology

FlowTite® Sink 1/2 x 12 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP125XP
  • Item #4107235
  • Manufacturer Part #WHO-3198
4.9 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® Sink 1/2 x 12 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP125XP
  • Item #4107235
  • Manufacturer Part #WHO-3198
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    9  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Angle stop
  • Push on 1/2" nominal with attached PVC high performance connector x 1/2" reinforced polymer IPS nut with escutcheon
  • Sold in pairs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Compression
End Connections
Push x Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Collection
FlowTite®
Color Finish Category
Whites
Color Finish Name
White
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
CSA Certified
Yes
NSF
NSF 61
NSF Certified
Yes