This product requires certification to purchase.

18 x 12 in. No Parking Sign

Accuform Signs

18 x 12 in. No Parking Sign

  • Fast #
  • Part #AFRP117RA
  • Item #7918492
  • Manufacturer Part #FRP117RA
4.7 out of 5 Customer Rating
Brand image
Accuform Signs

18 x 12 in. No Parking Sign

  • Fast #
  • Part #AFRP117RA
  • Item #7918492
  • Manufacturer Part #FRP117RA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum
  • Heavy-duty, .080” aluminum signs will not rust
  • Engineer-Grade Reflective sign face provides a good choice for added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Top and bottom center holes for post- or fence-mount
  • Meets ASTM D 4956, Type I
  • Requires Certification
Dimensions & Measurements
Depth
2/25 in
Height
18 in
Length
18 in
Size
18 in x 12 in
Thickness
0.080 in
Weight
1.685 lb
Width
12 in
Characteristics & Features
Color Finish Name
Black, Red, White
Letter Color
Red
Lettering
No Parking
Material
Aluminum
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
Application
Traffic
ASTM
ASTM D-4956
Product Type
Parking Sign
UPC
846642022006