This product requires certification to purchase.

30 x 30 in. Engineer Grade Stop Sign in Red

Accuform Signs

30 x 30 in. Engineer Grade Stop Sign in Red

  • Fast #
  • Part #AMR1130
  • Item #7624473
  • Manufacturer Part #MR1130
4 out of 5 Customer Rating
Brand image
Accuform Signs

30 x 30 in. Engineer Grade Stop Sign in Red

  • Fast #
  • Part #AMR1130
  • Item #7624473
  • Manufacturer Part #MR1130
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Posted to ensure driver safety and direct them to stop motion upon seeing this sign
  • Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
  • Provides additional visibility in low-light conditions and dark areas
  • Screen-printed with UV-resistant inks to prevent fading
  • Aluminum provides the strength and durability of metal, yet does not rust
  • Meets ASTM D 4956 Type I
  • Available in either 18" or 30"
  • Requires Certification
Dimensions & Measurements
Height
30 in
Size
30 in x 30 in
Thickness
0.08 in
Weight
6 lb
Width
30 in
Characteristics & Features
Color Finish Name
Red
Letter Color
White
Lettering
STOP
Material
Aluminum
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM D-4956 Type 1