This product requires certification to purchase.

7 x 10 in. Notice Authorized Personnel Only Sign

Accuform Signs

7 x 10 in. Notice Authorized Personnel Only Sign

  • Fast #
  • Part #AMADC800VP
  • Item #7918470
  • Manufacturer Part #MADC800VP
3.3 out of 5 Customer Rating
Brand image
Accuform Signs

7 x 10 in. Notice Authorized Personnel Only Sign

  • Fast #
  • Part #AMADC800VP
  • Item #7918470
  • Manufacturer Part #MADC800VP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Requires Certification
Dimensions & Measurements
Length
7 in
Size
7 in x 10 in
Thickness
0.055 in
Weight
0.14 lb
Width
10 in
Characteristics & Features
Color Finish Name
Black, Blue, White
Letter Color
Black
Lettering
Notice Authorized Personnel Only
Material
Plastic
Material Type
Polyethylene
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z535
Product Type
Authorized Personnel Sign
UPC
846642007973