This product requires certification to purchase.

7 x 10 in. Warning No Trespassing Sign

Accuform Signs

7 x 10 in. Warning No Trespassing Sign

  • Fast #
  • Part #AMADM313VP
  • Item #7918482
  • Manufacturer Part #MADM313VP
3.6 out of 5 Customer Rating
Brand image
Accuform Signs

7 x 10 in. Warning No Trespassing Sign

  • Fast #
  • Part #AMADM313VP
  • Item #7918482
  • Manufacturer Part #MADM313VP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Requires Certification
Dimensions & Measurements
Length
7 in
Size
7 in x 10 in
Thickness
0.055 in
Weight
0.14 lb
Width
10 in
Characteristics & Features
Color Finish Name
Black, Orange
Letter Color
Black
Lettering
Warning No Trespassing
Material
Plastic
Material Type
Polyethylene
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z535
Product Type
Private Property Sign
UPC
846642008390