This product requires certification to purchase.

Skid-Gard Color Floor Tapes

Accuform Signs

Skid-Gard™ Skid-Gard Color Floor Tapes

  • Fast #
  • Part #APTA212BKYL
  • Item #14351080
  • Manufacturer Part #PTA212BKYL
4.7 out of 5 Customer Rating
Brand image
Accuform Signs

Skid-Gard™ Skid-Gard Color Floor Tapes

  • Fast #
  • Part #APTA212BKYL
  • Item #14351080
  • Manufacturer Part #PTA212BKYL
4.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides an area of maximum grip to prevent serious bodily injury
  • Maintains a waterproof seal - resisting sliding, buckling, wrinkling, and peeling
  • Peel off liner and adhere to most any clean, smooth, dry surface
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 ft
Width
2 in
Characteristics & Features
Collection
Skid-Gard™
Color Finish Name
Black, Yellow
Material
Aluminum Oxide
Warranty & Product Information
Application
Indoor, Outdoor, Commercial, Industrial