This product requires certification to purchase.

10 x 15 in. Wire Step Frames (10 Pack)

AccuformNMC

10 x 15 in. Wire Step Frames (10 Pack)

  • Fast #
  • Part #APDM215
  • Item #12229074
  • Manufacturer Part #PDM215
3.2 out of 5 Customer Rating
Brand image
AccuformNMC

10 x 15 in. Wire Step Frames (10 Pack)

  • Fast #
  • Part #APDM215
  • Item #12229074
  • Manufacturer Part #PDM215
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for corrugated plastic sign for stake placement into the ground
  • Galvanized, 9-gauge steel wire stake
  • Step on wire frames to drive into the ground
  • Stake size 10" x 15"
  • Available package of 10
  • Corrugated sign sold separately
  • Requires Certification
Dimensions & Measurements
Depth
37/250 in
Height
15 in
Length
10 in
Size
15 in x 10 in
Width
10 in
Characteristics & Features
Color Finish Name
Metallic Grey
Material
Galvanized Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Industrial
Product Type
Stake
Type
APDM215
UPC
846642019198