This product requires certification to purchase.

36 x 48 in. Make Ready Dry-Erase Board with Markers, Eraser & Cleaner

AccuformNMC

36 x 48 in. Make Ready Dry-Erase Board with Markers, Eraser & Cleaner

  • Fast #
  • Part #AXLQ807580BE001
  • Item #12456160
  • Manufacturer Part #XLQ807580BE001
5 out of 5 Customer Rating
Brand image
AccuformNMC

36 x 48 in. Make Ready Dry-Erase Board with Markers, Eraser & Cleaner

  • Fast #
  • Part #AXLQ807580BE001
  • Item #12456160
  • Manufacturer Part #XLQ807580BE001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Make-Ready Boards are the ideal property management tool, that allows ready-to-see work status
  • Visual status information for apartment turnover, move-in/move-out maintenance tasks, repairs, and inspection projects at your property
  • Write information onto the whiteboard surface with dry-erase markers (not included) for easy editing and tracking towards filling vacant units
  • Printed on durable 36” x 48” Aluma-Lite ACP composite board
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/4 in
Height
36 in
Length
48 in
Size
36 x 48 in
Thickness
1/4 in
Weight
25 lb
Width
48 in
Characteristics & Features
Color Finish Name
White
Material
Resin, Aluminum, Composite
Warranty & Product Information
Product Type
Board
Type
AXLQ807580BE001