This product requires certification to purchase.

12-1/2 x 360 ft. N045 NTPEP Non-Woven Geotextile 500 sq. yd.

ACF Environmental

12-1/2 x 360 ft. N045 NTPEP Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #ACFN045N12360
  • Item #11498395
  • Manufacturer Part #N045N12360
4.5 out of 5 Customer Rating
Brand image
ACF Environmental

12-1/2 x 360 ft. N045 NTPEP Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #ACFN045N12360
  • Item #11498395
  • Manufacturer Part #N045N12360
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
12-1/2 ft x 360 ft
Width
12-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
ACFN045N1236
Waterworks Application
Drainage