This product requires certification to purchase.

6 x 1 x 6 Staple 11 ga (Box of 1000)

ACF Environmental

6 x 1 x 6 Staple 11 ga (Box of 1000)

  • Fast #
  • Part #ACFSTAPLE110611000
  • Item #11641080
  • Manufacturer Part #STAPLE110611000
3.6 out of 5 Customer Rating
Brand image
ACF Environmental

6 x 1 x 6 Staple 11 ga (Box of 1000)

  • Fast #
  • Part #ACFSTAPLE110611000
  • Item #11641080
  • Manufacturer Part #STAPLE110611000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use in silt fences
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
11 ga
Height
6 in
Length
6 in
Package Quantity
Box of 1000
Size
6 in x 1 in x 6 in
Thickness
1 in
Weight
33 lb
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
ACFSTAPLE110611000