This product requires certification to purchase.

19-69/100 x 9-41/100 in. Ductile Iron Slotted Grate

Aco Polymer Products

19-69/100 x 9-41/100 in. Ductile Iron Slotted Grate

  • Fast #
  • Part #ACO10351
  • Item #4624160
  • Manufacturer Part #10351
5 out of 5 Customer Rating
Brand image
Aco Polymer Products

19-69/100 x 9-41/100 in. Ductile Iron Slotted Grate

  • Fast #
  • Part #ACO10351
  • Item #4624160
  • Manufacturer Part #10351
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 661Q Iron Slotted
  • Class E
  • Load rating 135000 lb
  • Bicycle safe
  • Suitable for use with K200/KS200/H200K-13/H200KS-13 channels
  • Requires Certification

Documents

Dimensions & Measurements
Length
500 mm
Width
9-16/39 in
Characteristics & Features
Brand Model Compatibility
KlassikDrain K200 Trench Drain System
Material
Ductile Iron
Warranty & Product Information
Application
Residential, Commercial, Industrial
ASTM
ASTM A-536 1984
Product Type
Slotted Grate
Waterworks Application
Drainage