This product requires certification to purchase.

27 in. Linear Shower Drain with Square Pattern

Aco Polymer Products

Quartz Plus 27 in. Linear Shower Drain with Square Pattern

  • Fast #
  • Part #A143150
  • Item #9976324
  • Manufacturer Part #143150
4.7 out of 5 Customer Rating
Brand image
Aco Polymer Products

Quartz Plus 27 in. Linear Shower Drain with Square Pattern

  • Fast #
  • Part #A143150
  • Item #9976324
  • Manufacturer Part #143150
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Length
27 in
Characteristics & Features
Adjustable
No
Collection
Quartz Plus
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
ABS
Drain Grate Material
Stainless Steel
Grate Shape
Linear
Outlet Type
Threaded
Warranty & Product Information
IAPMO Listed
No
Type
A143150
UPC
815830020964