This product requires certification to purchase.

1/2 x 1/2 in. Stainless Steel Bowl Wall Mount Eye and Face Wash

Acorn Engineering

1/2 x 1/2 in. Stainless Steel Bowl Wall Mount Eye and Face Wash

  • Fast #
  • Part #AS0440
  • Item #4146666
  • Manufacturer Part #S0440
4 out of 5 Customer Rating
Brand image
Acorn Engineering

1/2 x 1/2 in. Stainless Steel Bowl Wall Mount Eye and Face Wash

  • Fast #
  • Part #AS0440
  • Item #4146666
  • Manufacturer Part #S0440
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
11-3/4 in
End Connection 1
NPT
End Connection 2
FNPT
End Connections
NPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
7-5/8 in
Characteristics & Features
Coating
Galvanized
Color Finish Name
Yellow
Handle Type
Push
Installation Type
Wall Mount
Material
Plastic, Stainless Steel, Steel
Material Type
ABS
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
ASSE Standards
ASSE 1071
NSF Certified
No
UL Listed
No
UPC
883232330912