This product requires certification to purchase.

1/2 x 1-1/4 in. Pedestal Mount Shower with Stainless Steel Bowl Eye and Face Wash

Acorn Engineering

1/2 x 1-1/4 in. Pedestal Mount Shower with Stainless Steel Bowl Eye and Face Wash

  • Fast #
  • Part #AS2340ASHFC
  • Item #3774952
  • Manufacturer Part #S2340-AS-HFC
4.4 out of 5 Customer Rating
Brand image
Acorn Engineering

1/2 x 1-1/4 in. Pedestal Mount Shower with Stainless Steel Bowl Eye and Face Wash

  • Fast #
  • Part #AS2340ASHFC
  • Item #3774952
  • Manufacturer Part #S2340-AS-HFC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1, ANSI Z358.1 2009
ASSE Standards:
ASSE 1071
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connection 2:
FNPT
End Connections:
NPT x FNPT
Fitting Size 1:
1/2
Fitting Size 2:
1-1/4
Fitting Sizes:
1/2 in x 1-1/4 in
Flow Rate:
20 gpm
Handle Type:
Push
Height:
88-1/2
Installation Type:
Pedestal
Material:
Plastic, Stainless Steel
Material Type:
ABS
NSF Certified:
No
UL Listed:
No
Width:
23-5/8