This product requires certification to purchase.

3/4 in. FNPT x Threaded Wall Hydrant

Acorn Engineering

8101 Series 3/4 in. FNPT x Threaded Wall Hydrant

  • Fast #
  • Part #A8104SSLF
  • Item #5133328
  • Manufacturer Part #8104SSLF
4.2 out of 5 Customer Rating
Brand image
Acorn Engineering

8101 Series 3/4 in. FNPT x Threaded Wall Hydrant

  • Fast #
  • Part #A8104SSLF
  • Item #5133328
  • Manufacturer Part #8104SSLF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 8104 single temperature recessed hose box with door and wall flange and vacuum breaker is cast aluminum and intended for use in non-freezing interior and exterior walls.
  • The valve and screwdriver stop are chrome-plated cast bronze and feature a tamper-resistant lock shield bonnet and replaceable cartridge.
  • Available in lead-free stainless steel.
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Threaded
End Connections
FNPT x Threaded
Height
9-1/4 in
Length
3-3/4 in
Valve Size
3/4 in
Width
9-1/4 in
Characteristics & Features
Collection
8101 Series
Material
Cast Aluminum
Valve Operator
Loose Key Wheel Handle
Warranty & Product Information
ASSE Standards
ASSE 1011
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
UL Listed
No