This product requires certification to purchase.

Chrome Plated 3/4 in. Wall Hydrant

Acorn Engineering

8101 Series Chrome Plated 3/4 in. Wall Hydrant

  • Fast #
  • Part #A8103SSLF
  • Item #5133329
  • Manufacturer Part #8103SSLF
5 out of 5 Customer Rating
Brand image
Acorn Engineering

8101 Series Chrome Plated 3/4 in. Wall Hydrant

  • Fast #
  • Part #A8103SSLF
  • Item #5133329
  • Manufacturer Part #8103SSLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 8103 single temperature recessed hose box with door and wall flange is cast aluminum and intended for use in non-freezing interior and exterior walls
  • The valve and screwdriver stop are chrome-plated cast bronze and feature a tamper-resistant lock shield bonnet and replaceable cartridge
  • Available in lead-free stainless steel
  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
3-3/4 in
Valve Size
3/4 in
Width
9-1/4 in
Characteristics & Features
Collection
8101 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Aluminum, Cast Bronze, Stainless Steel
Valve Body Material
Stainless Steel
Valve Operator
Wheel Handle
Warranty & Product Information
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No