This product requires certification to purchase.

Deck Mounted Stay Open Eyewash and Drench Hose in Black and Yellow

Acorn Engineering

Deck Mounted Stay Open Eyewash and Drench Hose in Black and Yellow

  • Fast #
  • Part #AS0706
  • Item #4146668
  • Manufacturer Part #S0706
5 out of 5 Customer Rating
Brand image
Acorn Engineering

Deck Mounted Stay Open Eyewash and Drench Hose in Black and Yellow

  • Fast #
  • Part #AS0706
  • Item #4146668
  • Manufacturer Part #S0706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Plastic
Material Type
ABS
Warranty & Product Information
ADA Compliant
No
ASSE Standards
ASSE 1071
NSF Certified
No
UL Listed
No
UPC
883232337041