This product requires certification to purchase.

# 51 13 in. Buffing Floor Pad in Red (Case of 5)

ACS Industries

# 51 13 in. Buffing Floor Pad in Red (Case of 5)

  • Fast #
  • Part #A5113
  • Item #10118100
  • Manufacturer Part #51-13
3.7 out of 5 Customer Rating
Brand image
ACS Industries

# 51 13 in. Buffing Floor Pad in Red (Case of 5)

  • Fast #
  • Part #A5113
  • Item #10118100
  • Manufacturer Part #51-13
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Used to remove light scuff marks and dirt while restoring a high-gloss finish.
  • Designed for machines operating between 175 and 800 RPM.
  • Requires Certification
Dimensions & Measurements
Diameter
13 in
Package Quantity
Pack of 5
Pad Size
13 in
Thickness
1 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Nylon, Fiber, Plastic
Material Type
Polyester
Warranty & Product Information
Application
Commercial, Buffing
Type
A5113
UPC
071485115374