This product requires certification to purchase.

5-Count 4-1/2 x 10 in. Utility Pad in Black (Case of 4)

ACS Industries

5-Count 4-1/2 x 10 in. Utility Pad in Black (Case of 4)

  • Fast #
  • Part #ACS672
  • Item #10172013
  • Manufacturer Part #672
4 out of 5 Customer Rating
Brand image
ACS Industries

5-Count 4-1/2 x 10 in. Utility Pad in Black (Case of 4)

  • Fast #
  • Part #ACS672
  • Item #10172013
  • Manufacturer Part #672
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cleaning and buffing windows and ceilings
  • Ideal for reaching corners while floor buffing
  • General purpose cleaning and scrubbing of baseboards, floors and equipment
  • Very aggressive for removing finish build-ups and other tough floor applications
  • Features a hook-and-loop design for positive traction
  • The 180° swivel joint allows for reaching difficult areas
  • Requires Certification
Dimensions & Measurements
Length
10 in
Package Quantity
Pack of 5, Case of 4 Packs
Width
4-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Application
Buffing
Product Type
Utility Pad
Type
ACS672